Salisbury D3LBY-EC Class 3 Dipped Sleeve, Large | Graybar Store
     
Salisbury - Class 3 Dipped Sleeve, Large - D3LBY-EC
+ / - Hover over image to Zoom
Other Views

    Class 3 Dipped Sleeve, Large

    Manufacturer: Salisbury
    Manufacturer #: D3LBY-EC
    SKU: 25195889
    $737.01
    Checking Pricing
         
    Capacity:max use 26,500V, AC
    Color:Black/Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # D3LBY-EC
    • Color Black/Yellow
    • Type I
    • UNSPSC 46181516
    • Capacity max use 26,500V, AC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 3 dipped sleeve, size L, black/yellow, extra curve