Panduit D2X4LG6 Flush Cover Type D Round Hole Wiring Duct, 2 in. w x 4 in H | Graybar Store
     
Panduit - Flush Cover Type D Round Hole Wiring Duct, 2 in. w x 4 in H - D2X4LG6
+ / - Hover over image to Zoom
Other Views

    Flush Cover Type D Round Hole Wiring Duct, 2 in. w x 4 in H

    Manufacturer: Panduit
    Manufacturer #: D2X4LG6
    SKU: 88197493
    $64.26
    Checking Pricing
         
    Color / Finish:Light Gray
    Material:Lead-Free PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # D2X4LG6
    • Type Type D
    • UNSPSC 39131712
    • Color / Finish Light Gray
    • Connection Type Standard Mounting Holes
    • Material Lead-Free PVC
    • SKU Spec Sheet
      D2X4LG6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Round Hole