DeWalt D25313K Rotary Hammer Kit, 8A | Graybar Store
DeWalt - Rotary Hammer Kit, 8A - D25313K
+ / - Hover over image to Zoom
Other Views

    Rotary Hammer Kit, 8A

    Manufacturer: DeWalt
    Manufacturer #: D25313K
    SKU: 25233787
    $390.82
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # D25313K
    • UNSPSC 20111603
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Rotary Hammer Kit, 8A
    DEWALT; SDS Rotary Hammer Kit; Z; Amperage Rating: 8 AMP; Impact: 2.5 FT-LB; Blow Per Minute: 0 - 4300 BPM; Rotation Speed: 0 - 1550 RPM; Length: 11.500 IN; Handle Type: L-Shape; Size: 1 IN; Weight: 6.500 LB; Vibration Measurement: 18 M/S2; Optimal Concrete Drilling: 5/32 - 5/8 IN