Klein Tools D248-8-GLW Pliers, 8-1/16 in. | Graybar Store
     
Klein Tools - Pliers, 8-1/16 in. - D248-8-GLW
+ / - Hover over image to Zoom
Other Views

    Pliers, 8-1/16 in.

    Manufacturer: Klein Tools
    Manufacturer #: D248-8-GLW
    SKU: 25669262
    $47.49
    Checking Pricing
         
    Color:Glow
    Jaw Capacity (Inches):3/4 in.
    Jaw Length (Inches):13/16 in.
    Overall Length (Inches):8-1/16 in.
    Additional Features:Grips charge in natural and artificial lighting.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D248-8-GLW
    • Color Glow
    • Application Angled head design for easy work in confined areas.
    • Type Glow in the dark grips to easily locate your tool in dark or low lit areas.
    • UNSPSC 27112114
    • Additional Features Grips charge in natural and artificial lighting.
    • Handle Color Glow
    Product Overview:
    Hi-Viz Diagonal Cutting Pliers Angled, Glow in the dark grips to easily locate your tool in dark or low lit areas.