Square D (Schneider Electric) D225N Safety Switch, Fusible, Single Throw, General Duty, 400A, 240V, 2-Pole, NEMA 1, Indoor, Lugs, Surface | Graybar Store
     
Square D (Schneider Electric) - Safety Switch, Fusible, Single Throw, General Duty, 400A, 240V, 2-Pole, NEMA 1, Indoor, Lugs, Surface - D225N
+ / - Hover over image to Zoom
Other Views

    Safety Switch, Fusible, Single Throw, General Duty, 400A, 240V, 2-Pole, NEMA 1, Indoor, Lugs, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: D225N
    SKU: 88239375
    $2,451.39
    Checking Pricing
         
    Amps:400A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 1
    Pole:2-Pole
    Voltage (Volts):240 VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # D225N
    • Voltage (Volts) 240 VAC
    • Type Fusible
    • UNSPSC 39122205
    • Amps 400A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 1
    • Pole 2-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,SWITCH FUSIBLE GD 240V 400A 2P NEMA1,240 Vac,400 A,General Purpose (Indoor),Lugs,NEMA 1,Single Throw,Single Throw Safety Switch,UL Listed File E2875,general duty,general duty,surface
    UL Listed E2875