Klein Tools D213-9ST Pliers, 9-3/8 in. | Graybar Store
     
Klein Tools - Pliers, 9-3/8 in. - D213-9ST
+ / - Hover over image to Zoom
Other Views

    Pliers, 9-3/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: D213-9ST
    SKU: 88154078
    $58.52
    Checking Pricing
         
    Color:Blue
    Jaw Capacity (Inches):1-3/8 in.
    Jaw Length (Inches):1-19/32 in.
    Nose Type:Square
    Additional Features:Twists and cuts soft annealed rebar tie wire.
    Length:9-3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D213-9ST
    • Color Blue
    • Type Ironworker's Work Pliers - High-Leverage
    • UNSPSC 27112106
    • Additional Features Twists and cuts soft annealed rebar tie wire.
    • Handle Color Dark Blue
    • Jaw Capacity (Inches) 1-3/8 in.
    Product Overview:
    High Leverage Ironworker's Pliers, Twists and cuts soft annealed rebar tie wire