Klein Tools D213-8NE Pliers, 8-11/16 in. | Graybar Store
     
Klein Tools - Pliers, 8-11/16 in. - D213-8NE
+ / - Hover over image to Zoom
Other Views

    Pliers, 8-11/16 in.

    Manufacturer: Klein Tools
    Manufacturer #: D213-8NE
    SKU: 88154072
    $48.42
    Checking Pricing
         
    Color:Dark Blue
    Jaw Capacity (Inches):1-3/8 in.
    Jaw Length (Inches):1-7/16 in.
    Nose Type:New England
    Additional Features:Knife Length 23/32 in. (18.25 mm)
    Length:8-11/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D213-8NE
    • Color Dark Blue
    • Type High Leverage Side Cutting Pliers
    • UNSPSC 27112106
    • Additional Features Knife Length 23/32 in. (18.25 mm)
    • Handle Color Dark Blue
    • Jaw Capacity (Inches) 1-3/8 in.
    Product Overview:
    8'' High Leverage Side-Cutting Pliers, High-leverage design. Rivet is closer to the cutting edge for 46 greater cutting and gripping power than other plier designs.