Klein Tools D203-8-GLW Pliers, 8 7/16 in. | Graybar Store
     
Klein Tools - Pliers, 8 7/16 in. - D203-8-GLW
+ / - Hover over image to Zoom
Other Views

    Pliers, 8 7/16 in.

    Manufacturer: Klein Tools
    Manufacturer #: D203-8-GLW
    SKU: 25669263
    $51.26
    Checking Pricing
         
    Color:High-Visibility, Glow in. The Dark
    Jaw Length (Inches):2-5/16
    Additional Features:Grips charge in natural and artificial lighting.
    Length:8 7/16 in.
    Tool Application:Heavier design for greater cutting power.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D203-8-GLW
    • Color High-Visibility, Glow in. The Dark
    • Application Heavier design for greater cutting power.
    • Type Glow in the dark grips to easily locate your tool in dark or low lit areas.
    • UNSPSC 27112134
    • Additional Features Grips charge in natural and artificial lighting.
    • Jaw Length (Inches) 2-5/16
    • Length 8 7/16 in.
    • Tool Application Heavier design for greater cutting power.
    • SKU Spec Sheet
      D203-8-GLW Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hi-Viz Long-Nose Side Cutters, Glow in the dark grips to easily locate your tool in dark or low lit areas.