Klein Tools D203-7C Pliers, 7-3/16 in. | Graybar Store
     
Klein Tools - Pliers, 7-3/16 in. - D203-7C
+ / - Hover over image to Zoom
Other Views

    Pliers, 7-3/16 in.

    Manufacturer: Klein Tools
    Manufacturer #: D203-7C
    SKU: 88154061
    $37.41
    Checking Pricing
         
    Color:Yellow
    Jaw Length (Inches):2-7/16 in.
    Additional Features:Induction-hardened cutting knives for long life.
    Length:7-3/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D203-7C
    • Color Yellow
    • Type Standard Long-Nose Pliers - Side-Cutting
    • UNSPSC 27112134
    • Additional Features Induction-hardened cutting knives for long life.
    Product Overview:
    7'' Long Nose Cutting Pliers with Spring, Induction-hardened cutting knives for long life.