Klein Tools D2000-49 Pliers, 9 in. | Graybar Store
Klein Tools - Pliers, 9 in. - D2000-49
+ / - Hover over image to Zoom
Other Views

    Pliers, 9 in.

    Manufacturer: Klein Tools
    Manufacturer #: D2000-49
    SKU: 25845597
    Checking Pricing
    Jaw Capacity (Inches):1 in.
    Jaw Length (Inches):13/16 in.
    Overall Length (Inches):9 in.
    Additional Features:Hot Riveted Joints
    Cutting Pattern:Diagonal-Cutting
    Handle Length (Inches):5-45/64 in.
    Nose Type:Angled
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D2000-49
    • Color Yellow
    • Application ACSR, Screws, Nails, Most Hardened Wire
    • Type High Leverage Pliers
    • Additional Features Hot Riveted Joints
    • Cutting Pattern Diagonal-Cutting
    • Finish Combination Polished Black Oxide
    • Handle Color Blue
    • Handle Length (Inches) 5-45/64 in.
    • Handle Material Steel
    • Jaw Capacity (Inches) 1 in.
    • Jaw Length (Inches) 13/16 in.
    • Materials Steel
    • Nose Type Angled
    • Overall Length (Inches) 9 in.
    • Handle Type Plastic Dipped
    • SKU Spec Sheet
      D2000-49 Specification Sheet
      D2000-49 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    9'' Diagonal Cutting Pliers Angled Head, 2000 series heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire