Panduit D1X3WH6 Flush Cover Type D Round Hole Wiring Duct, 1 in. w x 3 in H | Graybar Store
     
Panduit - Flush Cover Type D Round Hole Wiring Duct, 1 in. w x 3 in H - D1X3WH6
+ / - Hover over image to Zoom
Other Views

    Flush Cover Type D Round Hole Wiring Duct, 1 in. w x 3 in H

    Manufacturer: Panduit
    Manufacturer #: D1X3WH6
    SKU: 88197476
    $46.56
    Checking Pricing
         
    Color / Finish:White
    Material:Lead-Free PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # D1X3WH6
    • Type Type D
    • UNSPSC 39131712
    • Color / Finish White
    Product Overview:
    Round Hole