Speco D16VT2TB 16 Channel 1080p HD-TVI Digital Video Recorder, 2TB | Graybar Store
     
Speco - 16 Channel 1080p HD-TVI Digital Video Recorder, 2TB - D16VT2TB
+ / - Hover over image to Zoom
Other Views

    16 Channel 1080p HD-TVI Digital Video Recorder, 2TB

    Manufacturer: Speco
    Manufacturer #: D16VT2TB
    SKU: 25713324
    $621.26
    Checking Pricing
         
    Camera Type:HD-TVI
    Color:Black
    Resolution:1080P
    Voltage (Volts):12V
    Watts:60W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # D16VT2TB
    • Color Black
    • Voltage (Volts) 12V
    • Watts 60W
    Product Overview:
    16 Channel 1080p HD-TVI Digital Video Recorder, 2TB
    Backwards compatible with all analog cameras,UTC function allows for zoom/focus and OSD control over coax, Smart (Museum) Search - Quickly search for a specific video event without the need for motion setup., Instant playback, Built-in S.M.A.R.T. Technology, (Self-Monitoring, Analysis and Reporting Technology for HDD) , 2-way audio communication