Speco D16HT2TB 16 Channel IP, HD-TVI & Analog Full Hybrid DVR | Graybar Store
     
Speco - 16 Channel IP, HD-TVI & Analog Full Hybrid DVR - D16HT2TB
+ / - Hover over image to Zoom
Other Views

    16 Channel IP, HD-TVI & Analog Full Hybrid DVR

    Manufacturer: Speco
    Manufacturer #: D16HT2TB
    SKU: 25844120
    $1,155.04
    Checking Pricing
         
    Camera Type:IP, Analog, & HD-TVI
    Color:Black
    Voltage (Volts):12V
    Watts:80.04W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # D16HT2TB
    • Color Black
    • Voltage (Volts) 12V
    • Watts 80.04W
    Product Overview:
    16 Channel Full Hybrid Video Recorder with Looping Outputs and Real-Time Recording