Speco D16HS3TB 16 Channel IP & Analog Hybrid DVR | Graybar Store
Speco - 16 Channel IP & Analog Hybrid DVR - D16HS3TB
+ / - Hover over image to Zoom
Other Views

    16 Channel IP & Analog Hybrid DVR

    Manufacturer: Speco
    Manufacturer #: D16HS3TB
    SKU: 25697919
    $977.12
    Checking Pricing
         
    Camera Type:IP & Analog
    Color:Black
    Resolution:Up to 5MP resolution on channel 1
    Voltage (Volts):12V
    Watts:60W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # D16HS3TB
    • Color Black
    • Voltage (Volts) 12V
    • Watts 60W
    Product Overview:
    16 Channel HS Hybrid Video Recorder with Looping Outputs and Real-Time Recording