Hoffman (nVent) D16148CHSCFGP Type 12 Cabinet, Fiberglass, Solid Door, Hinged-Cover, Wall-Mount, 16 x 14 x 8 in. | Graybar Store
     
Hoffman (nVent) - Type 12 Cabinet, Fiberglass, Solid Door, Hinged-Cover, Wall-Mount, 16 x 14 x 8 in. - D16148CHSCFGP
+ / - Hover over image to Zoom
Other Views

    Type 12 Cabinet, Fiberglass, Solid Door, Hinged-Cover, Wall-Mount, 16 x 14 x 8 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: D16148CHSCFGP
    SKU: 25084850
    $199.37
    Checking Pricing
         
    Quick Order:N
    Lock Type:Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # D16148CHSCFGP
    • Type Hinge-Cover WiFi, Type 4X
    • UNSPSC 43223306
    • Lock Type Lock
    Product Overview:
    WiFi Cabinet, 4X, Solid Door, Bulletin DWS12 (Wall Mount Type 12 Cabinet), Size/Dims: 16.00x14.00x8.00, Material/Finish: Fiberglass
    The fiberglass WiFi Cabinet is a secure, hinged enclosure that does not impede WiFi or WLAN signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops. Enclosure and door made of molded fiberglass polyester that resists chemicals and temperature change, Scratch-resistant GE Lexan Margard® windows are permanently bonded in place, Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure, Hinge pin and bail are corrosion-resistant Type 316 stainless steel, Includes a 3/4-in. plywood panel for mounting equipment Margard is a trademark of General Electric UL 508A Listed, Type 4, 4X, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 12, 13, File No. E61997, Enclosure flammability rating per UL 508, NEMA/EEMAC Type 4, 4X, 12, and 13, Window flammability rating per UL 508, CSA File No. LR42