Dark to Light Inc D124 1.5 STJGY J50 Photo Control, 1800VA BallastVA, 120/240/277V, 1000WWatts Tungsten | Graybar Store
     
Dark to Light Inc - Photo Control, 1800VA BallastVA, 120/240/277V, 1000WWatts Tungsten - D124 1.5 STJGY J50
+ / - Hover over image to Zoom
Other Views

    Photo Control, 1800VA BallastVA, 120/240/277V, 1000WWatts Tungsten

    Manufacturer: Dark to Light Inc
    Manufacturer #: D124 1.5 STJGY J50
    SKU: 25809293
    $0.00
    Checking Pricing
         
    Quick Order:Y
    VA Ballast:1800 VA
    Volts AC:120/240/277 V
    Watts Tungsten:1000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dark to Light Inc
    • Manufacturer # D124 1.5 STJGY J50
    • UNSPSC 39121524
    • VA Ballast 1800 VA
    • Volts AC 120/240/277 V
    • Watts Tungsten 1000
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cadmium Sulfide - D Series
    Cadmium Sulfide Light Sensor;Sealed Relay;MOV Rated for up to 320 Joule/9500 Amp;Neoprene Base Gasket has a continuous use temperature of 105~176;C;Turn OFF light level is 1.5 times turn ON;Optional 2 ~8211;5 second turn-off delay;Selectable Cover Color;Polypropylene Cover;Brass Legs;Not approved for use on LED fixtures