NSI Industries D1060MW DIGITAL COUNTDOWN TIMER 120V 15A WHT MIN | Graybar Store
     
NSI Industries - DIGITAL COUNTDOWN TIMER 120V 15A WHT MIN - D1060MW
+ / - Hover over image to Zoom
Other Views

    DIGITAL COUNTDOWN TIMER 120V 15A WHT MIN

    Manufacturer: NSI Industries
    Manufacturer #: D1060MW
    SKU: 25260493
    $52.93
    Checking Pricing
         
    Action:SPST
    Color:White
    Range:10-20-30-60 Minutes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # D1060MW
    • Color White
    • UNSPSC 39122208
    • Range 10-20-30-60 Minutes
    Product Overview:
    Tork 10, 20, 30, 60 Minute Electronic Countdown Timer In-Wall Time Switch. Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: White VARIABLE TIMING: Button push changes time ON setting. 10, 20,