Jones-Stephens D04062 Bathroom Vent Fan Kit, 3x 50 ft. | Graybar Store
     
Jones-Stephens - Bathroom Vent Fan Kit, 3x 50 ft. - D04062
+ / - Hover over image to Zoom
Other Views

    Bathroom Vent Fan Kit, 3x 50 ft.

    Manufacturer: Jones-Stephens
    Manufacturer #: D04062
    SKU: 25435505
    $21.92
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jones-Stephens
    • Manufacturer # D04062
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lambro 215L Flexible Duct, Length: 50 FT, Inside Diameter: 3 IN, Round Duct, Vinyl, White, For General Air Distribution Application
    Lambro 215L Flexible Duct, Length: 50 FT, Inside Diameter: 3 IN, Round Duct, Vinyl, White, For General Air Distribution Application