Allen Tel ATDB15M-8 Data Adapter Kit, 9-Pin DB, 8-Conductor, Jack to Female | Graybar Store
     
Allen Tel - Data Adapter Kit, 9-Pin DB, 8-Conductor, Jack to Female - ATDB15M-8
+ / - Hover over image to Zoom
Other Views

    Data Adapter Kit, 9-Pin DB, 8-Conductor, Jack to Female

    Manufacturer: Allen Tel
    Manufacturer #: ATDB15M-8
    SKU: 89062506
    $4.46
    Checking Pricing
    Items sold in feet or each.
         
    Shielding:Non Shielded
    Gender:Male
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATDB15M-8
    • Color White
    • Gender Male
    • Shielding Non Shielded
    • Connector Type DB9 to 6-Conductor DEC
    • UNSPSC 43223300
    • SKU Spec Sheet
      ATDB15M-8 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    An 8-conductor, 15-pin DB, jack to male data adapter kit.
    • Adapter allows connection between 15-pin equipped devices with DB-type connectors to standard telephone wiring utilizing modular jacks
    • UL Listed and CSA Listed