NSI Industries D1060M D Series Ivory Electronic Auto Off In-Wall Timer | Graybar Store
     
NSI Industries - D Series Ivory Electronic Auto Off In-Wall Timer - D1060M
+ / - Hover over image to Zoom
Other Views

    D Series Ivory Electronic Auto Off In-Wall Timer

    Manufacturer: NSI Industries
    Manufacturer #: D1060M
    SKU: 25260492
    $81.93
    Checking Pricing
         
    Range:60 Min.
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # D1060M
    • Color Ivory
    • UNSPSC 39122208
    Product Overview:
    Ivory in-wall 120V digital countdown timer with a 60 minute range.
    • Output contacts: 10, 20, 30 and 60 minutes
    • Input supply: 120V AC
    • Button push changes time ON setting
    • Indicator moves to new range as timer counts down
    • Wiring - requires a neutral
    • Operating temperature: 32° to 122°F