Thomas and Betts DIH5-2-LM D-PAK Aluminum Die Cast Weatherproof Box With Mounting Lugs | Graybar Store
     
Thomas and Betts - D-PAK Aluminum Die Cast Weatherproof Box With Mounting Lugs - DIH5-2-LM
+ / - Hover over image to Zoom
Other Views

    D-PAK Aluminum Die Cast Weatherproof Box With Mounting Lugs

    Manufacturer: Thomas and Betts
    Manufacturer #: DIH5-2-LM
    SKU: 92044986
    $17.91
    Checking Pricing
         
    No. of Gangs:2
    Box Depth (Inches):2-1/16 in.
    No. of Hubs:5
    Hub Size (Inches):3/4
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DIH5-2-LM
    • Color Silver
    • UNSPSC 39121305
    • Box Depth (Inches) 2-1/16 in.
    • Hub Size (Inches) 3/4
    • Materials Aluminum Die Cast
    • No. of Gangs 2
    • No. of Hubs 5
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1-Gang aluminum die cast D-PAK 2-1/16 in. deep weatherproof box with (5) 3/4 in. hubs and mounting lugs.
    • 17.0 Cubic inch capacity
    • Clear UL and cubic content markings
    • Junction box for branch circuits
    • Rain tight when used with appropriate Red Dot covers
    • UL Listed E28688