Thomas and Betts D 255 Concrete Insert | Graybar Store
     
Thomas and Betts - Concrete Insert - D 255
+ / - Hover over image to Zoom
Other Views

    Concrete Insert

    Manufacturer: Thomas and Betts
    Manufacturer #: D 255
    SKU: 88255690
    $13.16
    Checking Pricing
         
    Additional Features:An insert with a knockout saves covering the slot or covering the opening.
    Color / Finish:Gray
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # D 255
    • UNSPSC 30101804
    • Additional Features An insert with a knockout saves covering the slot or covering the opening.
    • Channel Material Steel
    Product Overview:
    Concrete Insert, Total Length 3-3/4 Inches, Width 3-11/32 Inches, Depth 1-5/8 Inches, Steel, For 1/4 Inch - 7/8 Inch Hanger Rod and 1/4 Inch - 1/2 Inch Pipe
    Concrete Insert, Total Length 3-3/4 Inches, Width 3-11/32 Inches, Depth 1-5/8 Inches, Steel, For 1/4 Inch - 7/8 Inch Hanger Rod and 1/4 Inch - 1/2 Inch Pipe