Philips Day-Brite CXXL3GW Emergency Exit Signs, Thermoplastic, LED, 1 Face, 2 Face, Nickel Cadmium,White HousingWith Green Letters, 4W | Graybar Store
     
Philips Day-Brite - Emergency Exit Signs, Thermoplastic, LED, 1 Face, 2 Face, Nickel Cadmium,White HousingWith Green Letters, 4W - CXXL3GW
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Thermoplastic, LED, 1 Face, 2 Face, Nickel Cadmium,White HousingWith Green Letters, 4W

    Manufacturer: Philips Day-Brite
    Manufacturer #: CXXL3GW
    SKU: 22079077
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Self Powered with LED
    Battery Type:Nickel Cadmium
    Color:White Housing With Green Letters
    Fixture Wattage:4 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # CXXL3GW
    • Color White Housing With Green Letters
    • UNSPSC 39111708
    • Additional Features Self Powered with LED
    • Battery Type Nickel Cadmium
    • Fixture Wattage 4 W
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Number of Faces 1, 2
    • Country of Origin US - USA
    Product Overview:
    CXX Series Compac Exit Signs