Cooper Lighting (Eaton) CX61WH Emergency Exit Signs, Aluminum, LED, 1 Face, Nickel Cadmium,White HousingWith Green Letters,White HousingWith Red Letters | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Exit Signs, Aluminum, LED, 1 Face, Nickel Cadmium,White HousingWith Green Letters,White HousingWith Red Letters - CX61WH
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Aluminum, LED, 1 Face, Nickel Cadmium,White HousingWith Green Letters,White HousingWith Red Letters

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: CX61WH
    SKU: 25650343
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:AC Only LED
    Battery Type:Nickel Cadmium
    Color:White Housing With Green Letters, White Housing With Red Letters
    Alternate Manufacturer Part No.:11980127
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # CX61WH
    • Color White Housing With Green Letters, White Housing With Red Letters
    • UNSPSC 39111708
    • Additional Features AC Only LED
    • Alternate Manufacturer Part No. 11980127
    • Battery Type Nickel Cadmium
    • Housing Material Aluminum
    • Lamp Type LED
    • Number of Faces 1
    • SKU Spec Sheet
      CX61WH Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cx Series Die-Cast Aluminum Surface Mount Led Lamps Exit Lighting
    Dual voltage input 120/277 VAC, 60 Hz;Die-cast aluminum housing;Die-cast canopy included;LED Lamping;Eagle Eye™ self-diagnostic system (CX7 Only);Exit can be universally ceiling, wall or end-mounted;Universal pattern knockouts on rear of housing for direct mounting;Knockout chevrons for quick conversion to signs;Universal red and green signage