WattStopper CX-105-4 Occupancy Sensors Ceiling Mount, Passive Infrared, Adjustable Time Delay, 15 sec to 30 min Timer Range, 24Vdc,White, Ceiling | Graybar Store
     
WattStopper - Occupancy Sensors Ceiling Mount, Passive Infrared, Adjustable Time Delay, 15 sec to 30 min Timer Range, 24Vdc,White, Ceiling - CX-105-4
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Passive Infrared, Adjustable Time Delay, 15 sec to 30 min Timer Range, 24Vdc,White, Ceiling

    Manufacturer: WattStopper
    Manufacturer #: CX-105-4
    SKU: 97220589
    $96.19
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # CX-105-4
    • Color White
    • UNSPSC 46171608
    • Installation Type Ceiling
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • Timer Range 15 sec to 30 min
    • Voltage 24 V dc
    • Country of Origin CN - China
    Product Overview:
    Passive Infrared Ceiling/Wall Sensor
    Turns lights on and off based on occupancy;User-adjustable time delay and sensitivity;ASIC technology reduces components and provides greater reliability;Choice of four coverages patterns;Built-in light level sensor;Isolated relay for use with HVAC or other control systems;Automatic or manual-on operation when used with a BZ-150 Power Pack