Hubbell Wiring Device - Kellems CWP8CR W/PROOF DUP PLATE PVC GRAY | Graybar Store
     
Hubbell Wiring Device - Kellems - W/PROOF DUP PLATE PVC GRAY - CWP8CR
+ / - Hover over image to Zoom
Other Views

    W/PROOF DUP PLATE PVC GRAY

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CWP8CR
    SKU: 92078034
    $57.29
    Checking Pricing
         
    Color:Grey
    Material:Thermoplastic
    Mounting Position:Vertical Mount
    Mounting Type:Box Mount
    No. of Gangs:1-Gang
    Opening:(1) Device
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CWP8CR
    • Color Grey
    • UNSPSC 39121304
    • Mounting Position Vertical Mount
    • Mounting Type Box Mount
    • No. of Gangs 1-Gang
    • Opening (1) Device
    • Material Thermoplastic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, WeatherproofCovers, 1-Gang, (1) Duplex Opening, Standard Size, Grey