Hoffman (nVent) CWHD4045 OI Window Kit, 400 x 450 mm | Graybar Store
     
Hoffman (nVent) - OI Window Kit, 400 x 450 mm - CWHD4045
+ / - Hover over image to Zoom
Other Views

    OI Window Kit, 400 x 450 mm

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CWHD4045
    SKU: 96010399
    $626.70
    Checking Pricing
         
    Color:ANSI 61 Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CWHD4045
    • Color ANSI 61 Grey
    • Type Concept™ Deep Hinged Window Kit
    • UNSPSC 39121325
    Product Overview:
    OI Window Kit, Deep, Hinged, Bulletin C2 (CONCEPT Operator Interface Enclosures), Size/Dims: fits 400x450mm, Material/Finish: Steel/Alum
    Kit is hinged on left side and has a single-point slotted latch (optional locking or non-locking wing knob latch is also available). Aesthetic die-cast aluminum frame has .188-in. (5-mm) thick, clear polycarbonate window. Two-inch space between enclosure front opening and window surface accommodates switches, lights, meters and other components. This kit can be used as an accessory window kit on larger standard Hoffman enclosure doors. Textured finish, ANSI 61 gray or RAL 7035 light gray.