Pentair Hoffman CWHD3136 OI Window Kit, 310 x 360 mm | Graybar Store
     
Pentair Hoffman - OI Window Kit, 310 x 360 mm - CWHD3136
+ / - Hover over image to Zoom
Other Views

    OI Window Kit, 310 x 360 mm

    Manufacturer: Pentair Hoffman
    Manufacturer #: CWHD3136
    SKU: 96010400
    $576.39
    Checking Pricing
         
    Color:ANSI 61
    Size:fits 310x360mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CWHD3136
    • Color ANSI 61
    • Size fits 310x360mm
    • Type Concept™ Deep Hinged Window Kit
    Product Overview:
    OI Window Kit, Deep, Hinged, Bulletin C2 (CONCEPT Operator Interface Enclosures), Size/Dims: fits 310x360mm, Material/Finish: Steel/Alum
    Kit is hinged on left side and has a single-point slotted latch (optional locking or non-locking wing knob latch is also available). Aesthetic die-cast aluminum frame has .188-in. (5-mm) thick, clear polycarbonate window. Two-inch space between enclosure front opening and window surface accommodates switches, lights, meters and other components. This kit can be used as an accessory window kit on larger standard Hoffman enclosure doors. Textured finish, ANSI 61 gray or RAL 7035 light gray.