Marley Electric and Heating CWH3408 Heater, Northern White, 19.2/9.6 A, 19-5/16 x 15-3/4 x 7/8 in Grill, 15-3/4 in L, 208 V, 4000/2000 W | Graybar Store
     
Marley Electric and Heating - Heater, Northern White, 19.2/9.6 A, 19-5/16 x 15-3/4 x 7/8 in Grill, 15-3/4 in L, 208 V, 4000/2000 W - CWH3408
+ / - Hover over image to Zoom
Other Views

    Heater, Northern White, 19.2/9.6 A, 19-5/16 x 15-3/4 x 7/8 in Grill, 15-3/4 in L, 208 V, 4000/2000 W

    Manufacturer: Marley Electric and Heating
    Manufacturer #: CWH3408
    SKU: 92119751
    $323.26
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:All Units Have a Permanently Lubricated Enclosed Fan Motor
    Amperage:19.2/9.6 A
    Grill Size:19-5/16 x 15-3/4 x 7/8 in
    Length:15-3/4 in.
    Voltage Rating:208 V
    Watts:4000/2000 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # CWH3408
    • Amperage 19.2/9.6 A
    • UNSPSC 40101800
    • Additional Features All Units Have a Permanently Lubricated Enclosed Fan Motor
    • Finish Northern White Finish
    • Grill Size 19-5/16 x 15-3/4 x 7/8 in
    • Length 15-3/4 in.
    • Watts 4000/2000 W
    • Voltage Rating 208 V
    Product Overview:
    Heater, Northern White, All Units Have a Permanently Lubricated Enclosed Fan Motor