Panduit CWD2LG6 Wire Duct, Corner Wiring Duct, Standard Mounting Holes, 6 ft x 3.35 in x 2.57 in, 6 ft L, Lead-Free PVC, 3.35 in. W | Graybar Store
     
Panduit - Wire Duct, Corner Wiring Duct, Standard Mounting Holes, 6 ft x 3.35 in x 2.57 in, 6 ft L, Lead-Free PVC, 3.35 in. W - CWD2LG6
+ / - Hover over image to Zoom
Other Views

    Wire Duct, Corner Wiring Duct, Standard Mounting Holes, 6 ft x 3.35 in x 2.57 in, 6 ft L, Lead-Free PVC, 3.35 in. W

    Manufacturer: Panduit
    Manufacturer #: CWD2LG6
    SKU: 25712336
    $143.82
    Checking Pricing
         
    Quick Order:Y
    Dimensions:6 ft x 3.35 in x 2.57 in
    Length:6 ft.
    Material:Lead-Free PVC
    Width:3.35 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CWD2LG6
    • Dimensions 6 ft x 3.35 in x 2.57 in
    • Type Corner Wiring Duct
    • UNSPSC 39131712
    • Connection Type Standard Mounting Holes
    • Length 6 ft.
    • Width 3.35 in.
    • Material Lead-Free PVC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PanelMax, corner wiring duct, 3.35W x 2.57 H, .2 (5.0mm) slot width, light gray.