Lutron CW-6-WH Claro™ Wallplate, 6-Gang, (6) Decorator Device, Plastic, White | Graybar Store
     
Lutron - Claro™ Wallplate, 6-Gang, (6) Decorator Device, Plastic, White - CW-6-WH
+ / - Hover over image to Zoom
Other Views

    Claro™ Wallplate, 6-Gang, (6) Decorator Device, Plastic, White

    Manufacturer: Lutron
    Manufacturer #: CW-6-WH
    SKU: 97133685
    $62.84
    Checking Pricing
         
    Color:White
    No. of Gangs:6-Gang
    Orientation:Vertical
    Standard:NOM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # CW-6-WH
    • Color White
    • UNSPSC 39121704
    • Materials Plastic
    • No. of Gangs 6-Gang
    • Orientation Vertical
    • Standard NOM
    • SKU Spec Sheet
      CW-6-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Claro™ 6-Gang Decorator Device Wallplate, Plastic
    Claro Wallplate, Gloss Finish, Six-gang in white