Lutron CW-3-LA Claro Wallplate, 3-Gang, Gloss Finish, Light Almond | Graybar Store
     
Lutron - Claro Wallplate, 3-Gang, Gloss Finish, Light Almond - CW-3-LA
+ / - Hover over image to Zoom
Other Views

    Claro Wallplate, 3-Gang, Gloss Finish, Light Almond

    Manufacturer: Lutron
    Manufacturer #: CW-3-LA
    SKU: 98324589
    $14.75
    Checking Pricing
         
    Color:Light Almond
    No. of Gangs:3 Gang
    Orientation:Vertical
    Standard:NOM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # CW-3-LA
    • Color Light Almond
    • UNSPSC 39121704
    • Materials Plastic
    • No. of Gangs 3 Gang
    Product Overview:
    Claro Wallplate, Gloss Finish, Three-gang in light almond
    Claro Wallplate, Gloss Finish, Three-gang in light almond