Graybar Vendor CW 3/4 BLU 100FT COIL PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit Cut Reel, 100 ft. | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit Cut Reel, 100 ft. - CW 3/4 BLU 100FT COIL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit Cut Reel, 100 ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: CW 3/4 BLU 100FT COIL
    SKU: 99418662
    $160.63
    Checking Pricing
         
    Trade Size (Inches):3/4
    Length:100 ft.
    Quick Order:Y
    Color / Finish:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CW 3/4 BLU 100FT COIL
    • UNSPSC 39131706
    • Color / Finish Blue
    • Conduit Type CW
    • Length 100 ft.
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    Product Overview:
    3/4 in. PVC-coated galvanized steel type CW blue liquid-tight conduit. 100 ft length Coil