Lutron CW-2-BR Claro Wallplate, 2-Gang, Gloss Finish, Brown | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Lutron - Claro Wallplate, 2-Gang, Gloss Finish, Brown - CW-2-BR
+ / - Hover over image to Zoom
Other Views

    Claro Wallplate, 2-Gang, Gloss Finish, Brown

    Manufacturer: Lutron
    Manufacturer #: CW-2-BR
    SKU: 93154127
    $9.71
    Checking Pricing
         
    Color:Brown
    No. of Gangs:2-Gang
    Orientation:Vertical
    Standard:NOM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # CW-2-BR
    • Color Brown
    • UNSPSC 39121704
    • Materials Plastic
    • No. of Gangs 2-Gang
    Product Overview:
    Claro Wallplate, Gloss Finish, Two-gang in brown
    Claro Wallplate, Gloss Finish, Two-gang in brown