Graybar Vendor CW 2 BLU CUT REEL PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit Cut Reel, 2 in. | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit Cut Reel, 2 in. - CW 2 BLU CUT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit Cut Reel, 2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: CW 2 BLU CUT REEL
    SKU: 25233593
    $522.45
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):2
    Quick Order:Y
    Color / Finish:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CW 2 BLU CUT REEL
    • UNSPSC 39131706
    • Color / Finish Blue
    • Conduit Type CW
    • Trade Size (Inches) 2
    • ECCN EAR99
    Product Overview:
    2 in. PVC-coated galvanized steel type CW blue liquid-tight conduit. Cut Reel.