Lutron CW-2-BL Claro Wallplate, 2-Gang, Gloss Finish, Black | Graybar Store
     
Lutron - Claro Wallplate, 2-Gang, Gloss Finish, Black - CW-2-BL
+ / - Hover over image to Zoom
Other Views

    Claro Wallplate, 2-Gang, Gloss Finish, Black

    Manufacturer: Lutron
    Manufacturer #: CW-2-BL
    SKU: 93154128
    $9.71
    Checking Pricing
         
    Color:Black
    No. of Gangs:2 Gang
    Orientation:Vertical
    Standard:NOM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # CW-2-BL
    • Color Black
    • UNSPSC 39121704
    • Materials Plastic
    • No. of Gangs 2 Gang
    Product Overview:
    Claro Wallplate, Gloss Finish, Two-gang in black
    Claro Wallplate, Gloss Finish, Two-gang in black