Lutron CW-1-GR Claro™ Wallplate, 1-Gang, (1) Decorator Device, Plastic, Grey | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Lutron - Claro™ Wallplate, 1-Gang, (1) Decorator Device, Plastic, Grey - CW-1-GR
+ / - Hover over image to Zoom
Other Views

    Claro™ Wallplate, 1-Gang, (1) Decorator Device, Plastic, Grey

    Manufacturer: Lutron
    Manufacturer #: CW-1-GR
    SKU: 93154135
    $4.86
    Checking Pricing
         
    Color:Gray
    No. of Gangs:1-Gang
    Orientation:Vertical
    Standard:NOM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # CW-1-GR
    • Color Gray
    • UNSPSC 39121704
    • Materials Plastic
    • No. of Gangs 1-Gang
    Product Overview:
    Claro™ 1-Gang Decorator Device Wallplate, Plastic
    Claro Wallplate, Gloss Finish, Single-gang in gray