Lutron CW-1-BL Claro™ Wallplate, 1-Gang, (1) Decorator Device, Plastic, Black | Graybar Store
     
Lutron - Claro™ Wallplate, 1-Gang, (1) Decorator Device, Plastic, Black - CW-1-BL
+ / - Hover over image to Zoom
Other Views

    Claro™ Wallplate, 1-Gang, (1) Decorator Device, Plastic, Black

    Manufacturer: Lutron
    Manufacturer #: CW-1-BL
    SKU: 93154122
    $4.86
    Checking Pricing
         
    Color:Black
    No. of Gangs:1-Gang
    Orientation:Vertical
    Standard:NOM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # CW-1-BL
    • Color Black
    • UNSPSC 39121704
    • Materials Plastic
    • No. of Gangs 1-Gang
    • Orientation Vertical
    • Standard NOM
    • SKU Spec Sheet
      CW-1-BL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Claro™ 1-Gang Decorator Device Wallplate, Plastic
    Claro Wallplate, Gloss Finish, Single-gang in black