Graybar Vendor CW 1/2 BLU 100FT COIL PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit Cut Reel, 1-1/2 in. | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit Cut Reel, 1-1/2 in. - CW 1/2 BLU 100FT COIL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit Cut Reel, 1-1/2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: CW 1/2 BLU 100FT COIL
    SKU: 97128057
    $116.82
    Checking Pricing
         
    Trade Size (Inches):1-1/2
    Length:100 ft.
    Quick Order:Y
    Color / Finish:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CW 1/2 BLU 100FT COIL
    • UNSPSC 39131706
    • Color / Finish Blue
    • Conduit Type CW
    • Length 100 ft.
    • Trade Size (Inches) 1-1/2
    • ECCN EAR99
    Product Overview:
    1-1/2 in. PVC-coated galvanized steel type CW blue liquid-tight conduit. 100 ft length.