Graybar Vendor CW 1-1/4 BLU CUT REEL PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit Cut Reel, 1-1/4 in. | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit Cut Reel, 1-1/4 in. - CW 1-1/4 BLU CUT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit Cut Reel, 1-1/4 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: CW 1-1/4 BLU CUT REEL
    SKU: 25233587
    $3.90
    Checking Pricing
         
    Trade Size (Inches):1-1/4
    Quick Order:Y
    Color / Finish:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CW 1-1/4 BLU CUT REEL
    • UNSPSC 39131706
    • Color / Finish Blue
    • Conduit Type CW
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    Product Overview:
    1-1/4 in. PVC-coated galvanized steel type CW blue liquid-tight conduit. Cut Reel.