Bussmann (Eaton) CVRI-RH-25100 Fuse Block Cover, Indicating, Class R and H, 100A, 250V | Graybar Store
     
Bussmann (Eaton) - Fuse Block Cover, Indicating, Class R and H, 100A, 250V - CVRI-RH-25100
+ / - Hover over image to Zoom
Other Views

    Fuse Block Cover, Indicating, Class R and H, 100A, 250V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CVRI-RH-25100
    SKU: 25442839
    $33.28
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CVRI-RH-25100
    • UNSPSC 39121624
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cover Class R and H 250V 100A with indic
    Cover Class R and H 250V 100A with indic