Bussmann (Eaton) CVR Series Class J 600V Knifeblade Fuse Block Cover | Graybar Store
     
Bussmann (Eaton) - CVR Series Class J 600V Knifeblade Fuse Block Cover
+ / - Hover over image to Zoom
Other Views

    CVR Series Class J 600V Knifeblade Fuse Block Cover

    Manufacturer: Bussmann (Eaton)
         

    CVR Series Class J knifeblade fuse block cover.

    • Manufacturer Bussmann (Eaton)
    • Fuse Type Class J Fuses
    • Accessory Type Fuse Block Block Cover
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Use With
    Price
    CVR-J-60200-M
    25636675
    200A
    600V
    J 200A 600V fuse blocks
    $22.30 / EA
    SKU
    25636675
    Amps
    200A
    Voltage Rating
    600V
    Use With
    J 200A 600V fuse blocks
    $22.30 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CVR-J-60100-M
    25636674
    100A
    600V
    Power Distribution
    $17.57 / EA
    SKU
    25636674
    Amps
    100A
    Voltage Rating
    600V
    Use With
    Power Distribution
    $17.57 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock