Bussmann (Eaton) CVR-RH-25400 Fuse Block Cover, Non-Indicating, Class R and H, 400A, 250V | Graybar Store
     
Bussmann (Eaton) - Fuse Block Cover, Non-Indicating, Class R and H, 400A, 250V - CVR-RH-25400
+ / - Hover over image to Zoom
Other Views

    Fuse Block Cover, Non-Indicating, Class R and H, 400A, 250V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CVR-RH-25400
    SKU: 25442863
    $47.59
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CVR-RH-25400
    • UNSPSC 39121624
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cover Class R and H 250V 400A
    Cover Class R and H 250V 400A