Cablofil (Legrand) CVN300BL Black Cover, 6 In. | Graybar Store
Cablofil (Legrand) - Black Cover, 6 In. - CVN300BL
+ / - Hover over image to Zoom
Other Views

    Black Cover, 6 In.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CVN300BL
    SKU: 25091335
    $101.02
    Checking Pricing
         
    Color / Finish:BL
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CVN300BL
    • Application Cable Management
    • Type Wire Mesh Cable Tray
    • UNSPSC 39131705
    Product Overview:
    12 inch wide by 10 inch long wire mesh tray cover eliminates dirt and dust build up on cables field fabricates on site to fit changes in levels.
    Provides physical protection for cables Use built in tabs for permanent attachmet to tray Black Powder Coat.