Speco CVCJBB Round Junction Box | Graybar Store
Speco - Round Junction Box - CVCJBB
+ / - Hover over image to Zoom
Other Views

    Round Junction Box

    Manufacturer: Speco
    Manufacturer #: CVCJBB
    SKU: 25676588
    $43.62
    Checking Pricing
         
    Camera Type:Bullet
    Color / Finish:Dark Grey
    Length:4.37 in.
    Material:Aluminum
    Mount Type:Junction Box Mount
    Size:4.37 in. (W) X 2.13 in. (H) X4.37 in. (L) Inches
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # CVCJBB
    • Size 4.37 in. (W) X 2.13 in. (H) X4.37 in. (L) Inches
    • Mounting Style Wall
    • Color / Finish Dark Grey
    • Length 4.37 in.
    • Mount Type Junction Box Mount
    • Material Aluminum
    • Camera Type Bullet
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    Round Junction Box,For bullet style camera Dark Grey Housing