Thomas and Betts CV-7 Die Cast Cover, 3-1/2 - 4 in. | Graybar Store
Thomas and Betts - Die Cast Cover, 3-1/2 - 4 in. - CV-7
+ / - Hover over image to Zoom
Other Views

    Die Cast Cover, 3-1/2 - 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: CV-7
    SKU: 88220290
    $90.89
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CV-7
    • Application For Use with Series A & B Conduit Body
    • UNSPSC 39131708
    • Materials Aluminum Die Cast
    • SKU Spec Sheet
      CV-7 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    3-1/2 inch- 4 inch Die Cast Aluminum Cover