General Cable XCW-1P24-BL/WH-S-GCC 7023708 - Customer Premise Cat 2 Cross-Connect Wire 24 AWG, 1-Pair BL/WH | Graybar Store
     
General Cable - 7023708 - Customer Premise Cat 2 Cross-Connect Wire 24 AWG, 1-Pair BL/WH - XCW-1P24-BL/WH-S-GCC
+ / - Hover over image to Zoom
Other Views

    7023708 - Customer Premise Cat 2 Cross-Connect Wire 24 AWG, 1-Pair BL/WH

    Manufacturer: General Cable
    Manufacturer #: XCW-1P24-BL/WH-S-GCC
    SKU: 88081925
    $52.12
    Checking Pricing
         
    No. of Pairs:1
    Package:1000 Foot Spool
    Color:Blue and White
    Alternate Manufacturer Part No.:7023708
    Cable Type:Cross-Connect Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # XCW-1P24-BL/WH-S-GCC
    • Cable Type Cross-Connect Cable
    • Color Blue and White
    • Category Cat 2
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 7023708
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material Flame-Retardant and Semi-Rigid PVC
    • No. of Pairs 1
    • Package 1000 Foot Spool
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Customer premise category 2 cross connect wire, 1-pair with color code blue-white / white-blue, 1000 foot spool. Manufacturer's part number 7023708.
    • Two twist per foot minimum
    • 24 AWG solid bare annealed copper
    • Category 3 compatible
    • For voice and data