Broan-NuTone PM250 Range Hood Power Module, Dual 40W Lighting, Silver, 120V, 2.1A, 8.0 Sones, 250 CFM, 2-Speed | Graybar Store
     
Broan-NuTone - Range Hood Power Module, Dual 40W Lighting, Silver, 120V, 2.1A, 8.0 Sones, 250 CFM, 2-Speed - PM250
+ / - Hover over image to Zoom
Other Views

    Range Hood Power Module, Dual 40W Lighting, Silver, 120V, 2.1A, 8.0 Sones, 250 CFM, 2-Speed

    Manufacturer: Broan-NuTone
    Manufacturer #: PM250
    SKU: 25782501
    $120.13
    Checking Pricing
         
    Housing Dimensions:11-1/4 L x 20-1/2 W x 2-1/2 H in.
    CFM:250 CFM
    Use With:Ventilation Fans
    Sones:8.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # PM250
    • CFM 250 CFM
    • Housing Dimensions 11-1/4 L x 20-1/2 W x 2-1/2 H in.
    • Sones 8.0
    • Use With Ventilation Fans
    • ECCN EAR99
    Product Overview:
    Custom Power Pack, Housing Dimensions: 20-1/2 W x 11-1/4 L x 2-1/2 H in, CFM: 250, Sones: 8