Klein Tools 85078 Cushion-Grip Screwdriver Set, 8 pc., 3-7/16 to 10-15/16 in. | Graybar Store
     
Klein Tools - Cushion-Grip Screwdriver Set, 8 pc., 3-7/16 to 10-15/16 in. - 85078
+ / - Hover over image to Zoom
Other Views

    Cushion-Grip Screwdriver Set, 8 pc., 3-7/16 to 10-15/16 in.

    Manufacturer: Klein Tools
    Manufacturer #: 85078
    SKU: 25072955
    $82.42
    Checking Pricing
         
    No. of Pieces:8 Pc.
    Tip Size:Assorted
    Length:3-7/16 to 10-15/16 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 85078
    • UNSPSC 27111728
    • Length 3-7/16 to 10-15/16 in. L
    • No. of Pieces 8 Pc.
    Product Overview:
    8-piece screwdriver set
    • General-purpose selection of the most frequently used screwdrivers
    • Screwdrivers feature Cushion-Grip handles for comfort and control
    • Ideal for a variety of household and workshop applications
    • Durable construction