Klein Tools 630-1/2 Cushion-Grip Hollow Shaft Nut Driver, 7-5/16 in. x 1/2 in. | Graybar Store
     
Klein Tools - Cushion-Grip Hollow Shaft Nut Driver, 7-5/16 in. x 1/2 in. - 630-1/2
+ / - Hover over image to Zoom
Other Views

    Cushion-Grip Hollow Shaft Nut Driver, 7-5/16 in. x 1/2 in.

    Manufacturer: Klein Tools
    Manufacturer #: 630-1/2
    SKU: 88153572
    $12.13
    Checking Pricing
         
    Drive Size:1/2 in.
    Length:7-5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 630-1/2
    • UNSPSC 27111702
    • Drive Size 1/2 in.
    Product Overview:
    7-5/16-inch nut driver has 1/2 hex drive and 3-inch shaft
    • Cushion-Grip handle that allows for greater torque and comfort
    • Internal flanges provide solid, twist-resistant shaft anchor
    • Premium chrome plated for smooth feel and corrosion resistance
    • Handle end is color-coded for easy identification